PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Flame Resistant Coverall, Orange, Cotton, S

CONDOR| Zoro #: G0075284| Mfr #: 5WYR4

$75.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075284 Mfr #: 5WYR4
Fabric Weight: 9 oz.Item: Flame-Resistant Coverall
Standards: ASTM D6413-13Cuff Style: Open Wrists and Ankles
Material: CottonNumber of Pockets: 7
Item: Flame-Resistant CoverallSize: S
Color: OrangeFits Chest Size: 34" to 36"
Inseam: 27"Standards: ASTM D6413-13
Closure Type: SnapColor Family: Oranges
Fits Waist Size: 30"Sleeve Length: 34"
Country of Origin (subject to change): India

Product Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Orange, Size S, Fits Chest Size 34 In. to 36 In., Sleeve Length 34 In., Fits Waist Size 30 In., Inseam 27 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Pockets 7, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews