Flame Resistant Coverall, Orange, Cotton, XL

CONDOR| Zoro #: G0075311| Mfr #: 5WYR7

$72.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075311 Mfr #: 5WYR7
Cuff Style: Open Wrists and AnklesItem: Flame-Resistant Coverall
Material: COTTONFabric Weight: 9 oz.
Item: Flame-Resistant CoverallSize: XL
Color: OrangeFits Chest Size: 46" to 48"
Inseam: 30"Standards: ASTM D6413-13
Closure Type: SnapNumber of Pockets: 7
Color Family: OrangesFits Waist Size: 42"
Sleeve Length: 36-1/4"Country of Origin (subject to change): India

Product Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Orange, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Pockets 7, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.