20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Flame Resistant Hood Liner, Orange

CONDOR| Zoro #: G1186087| Mfr #: 4AFX4

$26.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186087 Mfr #: 4AFX4
Size: UniversalStandards: ASTM D6413
Item: Face MaskStyle: Over The Head
Covers: Head, Ears, Face And NeckColor: Orange
Material: Cotton/SpandexCountry of Origin (subject to change): China

Product Description

Face Mask, Style Over The Head, Orange, Material Cotton/Spandex, Size Universal, Covers Head, Ears, Face And Neck, Standards ASTM D6413
Save 15%. Sign up for Z-mail.