JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flame Resistant Jacket, Green, Cotton, 2XL

CONDOR| Zoro #: G0075503| Mfr #: 6NB86

$39.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075503 Mfr #: 6NB86
Closure Type: SnapFabric Weight: 9 oz.
Material: CottonATPV Rating: 7.7 cal./cm2
Insulated: NoLength: 30"
Standards: ASTM D6413-13Number of Inside Pockets: 1
Item: Flame Resistant JacketItem: Flame Resistant Jacket
Size: 2XLColor: green
Fits Chest Size: 50" to 52"Standards: ASTM D6413-13
Closure Type: SnapCountry of Origin (subject to change): India

Product Description

Flame Resistant Jacket, Insulated No, Green, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.