Flame Resistant Jacket, Green, Cotton, 3XL

CONDOR| Zoro #: G0075512| Mfr #: 6NB87

$35.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075512 Mfr #: 6NB87
Item: Flame Resistant JacketFabric Weight: 9 oz.
Length: 30"Closure Type: Snap
Standards: ASTM D6413-13Material: Cotton
ATPV Rating: 7.7 cal./cm2Number of Inside Pockets: 1
Insulated: NoItem: Flame Resistant Jacket
Size: 3XLColor: green
Fits Chest Size: 54 to 56"Standards: ASTM D6413-13
Closure Type: SnapCountry of Origin (subject to change): China

Product Description

Flame Resistant Jacket, Insulated No, Green, Size 3XL, Fits Chest Size 54 to 56 In., Length 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.