20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Flame Resistant Jacket, Green, Cotton, M

CONDOR| Zoro #: G0075476| Mfr #: 6NB83

$34.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075476 Mfr #: 6NB83
Fabric Weight: 9 oz.Standards: ASTM D6413-13
Item: Flame Resistant JacketLength: 30"
Insulated: NoMaterial: Cotton
ATPV Rating: 7.7 cal./cm2Number of Inside Pockets: 1
Closure Type: SnapItem: Flame Resistant Jacket
Size: MColor: green
Fits Chest Size: 38" to 40"Standards: ASTM D6413-13
Closure Type: SnapCountry of Origin (subject to change): China

Product Description

Flame Resistant Jacket, Insulated No, Green, Size M, Fits Chest Size 38 In. to 40 In., Length 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.