Flame Resistant Jacket, Green, Cotton, S

CONDOR| Zoro #: G0075467| Mfr #: 6NB82

$34.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075467 Mfr #: 6NB82
Fabric Weight: 9 oz.Standards: ASTM D6413-13
Item: Flame Resistant JacketLength: 30"
Insulated: NoMaterial: Cotton
Number of Inside Pockets: 1Closure Type: Snap
Item: Flame Resistant JacketSize: S
Color: GreenFits Chest Size: 34" to 36"
Standards: ASTM D6413-13Closure Type: Snap
ATPV Rating: 7.7 cal/cm2Country of Origin (subject to change): China

Product Description

Flame Resistant Jacket, Insulated No, Green, Size S, Fits Chest Size 34 In. to 36 In., Length 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.