Flame Resistant Jacket, Orange, Cotton, XL

CONDOR| Zoro #: G0075433| Mfr #: 5WYP3

$34.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075433 Mfr #: 5WYP3
Fabric Weight: 9 oz.Standards: ASTM D6413-13
Item: Flame Resistant JacketLength: 30"
Insulated: NoMaterial: Cotton
ATPV Rating: 7.7 cal/cm2Number of Inside Pockets: 1
Closure Type: SnapItem: Flame Resistant Jacket
Size: XLColor: Orange
Fits Chest Size: 46" to 48"Standards: ASTM D6413-13
Closure Type: SnapCountry of Origin (subject to change): China

Product Description

Flame Resistant Jacket, Insulated No, Orange, Size XL, Fits Chest Size 46 In. to 48 In., Length 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.