Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Rain Jacket with Detach Hood, Green, L

  • Zoro #: G0078224
  • Mfr #: 4MK98

$30.78

  • Rainwear Cuff Style: Straight
  • Number of Pockets (Outside): 0
  • Jacket Length: 30-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4MK98 Specifications

  • Zoro #: G0078224
  • Mfr #: 4MK98
Rainwear Cuff Style: Straight Number of Pockets (Outside): 0
Jacket Length: 30-1/2" Rainwear Size: L
Seam Style: Heat Welded Number of Outside Pockets: 0
Material: PVC Hood Style: Detachable
Rainwear Color: Green Item: FR Rain Jacket with Detachable Hood
Number of Pockets (Inside): 0 Number of Inside Pockets: 0
Rainwear Closure Type: Snaps Thickness: 0.45mm
Resists: Chemicals, Oils Hood Included: Yes
Tested in Accordance With: ASTM D6413/D6413M-2015 Rainwear Features: Chemical Resistant
Size: L Color: Green
Gender: Unisex Liner Material: Polyester
Closure Type: snaps Flame-Retardant Material: PVC
Rainwear Primary Material: PVC High Visibility: No
Fits Chest Size: 54" Arc Flash PPE Category: 0
Rainwear Style: Flame Resistant Rain Jacket Standards: ASTM D6413
Rainwear ANSI Class: Unrated Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flame Resistant Rain Jacket, Arc Flash PPE Category 0, High Visibility No, Rainwear Primary Material PVC, Rainwear Size L, Green, Rainwear Features Chemical Resistant, Rainwear ANSI Class Unrated, Hood Included Yes, Hood Style Detachable, Fits Chest Size 54 In., Unisex, Liner Material Polyester, Material PVC, Seam Style Heat Welded, Jacket Length 30-1/2 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Straight

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #4MK98