Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Rain Jacket with Detach Hood, Green, XL

  • Zoro #: G0078233
  • Mfr #: 4ML01

$30.78

  • Material: PVC
  • Fits Chest Size: 58"
  • Seam Style: Double Heat Welded
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4ML01 Specifications

  • Zoro #: G0078233
  • Mfr #: 4ML01
Material: PVC Fits Chest Size: 58"
Seam Style: Double Heat Welded Size: Xl
Arc Flash PPE Category: 0 Resists: Chemicals, Oils
Rainwear ANSI Class: Unrated Rainwear Size: XL
Tested in Accordance With: ASTM D6413/D6413M-2015 Gender: Unisex
Rainwear Closure Type: Snaps Item: FR Rain Jacket with Detachable Hood
Standards: ASTM D6413 Number of Inside Pockets: 0
Rainwear Primary Material: PVC High Visibility: No
Jacket Length: 31" Rainwear Features: Chemical Resistant
Hood Style: Detachable Rainwear Cuff Style: Straight
Hood Included: Yes Flame-Retardant Material: PVC
Thickness: 0.45mm Closure Type: snaps
Rainwear Style: Flame Resistant Rain Jacket Number of Outside Pockets: 0
Rainwear Color: Green Number of Pockets (Outside): 0
Color: Green Liner Material: Polyester
Number of Pockets (Inside): 0 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flame Resistant Rain Jacket, Arc Flash PPE Category 0, High Visibility No, Rainwear Primary Material PVC, Rainwear Size XL, Green, Rainwear Features Chemical Resistant, Rainwear ANSI Class Unrated, Hood Included Yes, Hood Style Detachable, Fits Chest Size 58 In., Unisex, Liner Material Polyester, Material PVC, Seam Style Double Heat Welded, Jacket Length 31 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Rainwear Cuff Style Straight

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #4ML01