This item is Discontinued.

Condor FR Rain Jacket/Detachable Hood, Yellow, L 5AR22

FR Rain Jacket/Detachable Hood, Yellow, L (Discontinued)

  • Mfr # 5AR22
  • Zoro # G0077987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AR22
Zoro #
G0077987
UPC #
190735104231
Country of Origin
China

Dimensions

Size
L
Length
30"
Fits Chest Size
54 in
Thickness
11.8 mil

Details

Item
Flame Resistant Rain Jacket
Color
Yellow
Material
PVC
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Arc Flash PPE Category
0
Tested in Accordance With
Report per ASTM D6413-11
Hood Style
Detachable
Liner Material
Nylon
Rainwear Features
Chemical Resistant
Seam Style
Heat Welded
Resists
Acids, Alcohols, Alkalis, Salts, Soil
Standards
ASTM D6413
Number of Inside Pockets
0
Flame-Retardant Material
PVC
High-Visibility
No

Description

Arc Flash PPE Category 0, Gender Unisex, Hood Style Detachable, Flame Resistant Rain Jacket, Length 30 In., Material PVC, Seam Style Heat Welded, Size L, Standards ASTM D6413, Thickness 11.8 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.