Flame Resistant Sleeve, Green, Cotton

CONDOR| Zoro #: G0154287| Mfr #: 6NE10

$10.01 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154287 Mfr #: 6NE10
Fabric Weight: 9 oz.Standards: ASTM D6413-13
Cuff Style: Elastic Both EndsItem: Flame-Resistant Sleeve
Length: 18"Size: Universal
Application: Welding, GrindingMaterial: Cotton
Item: Flame-Resistant SleeveSize: Universal
Color: GreenStandards: ASTM D6413-13
Country of Origin (subject to change): China

Product Description

Flame-Resistant Sleeve, Size Universal, Length 18 In., Green, Elastic Both Ends, Fabric Weight 9 oz., Material Cotton, Application Welding, Grinding, Standards ASTM D6413-13, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.