Flame Resistant Sleeve, Orange, Cotton

CONDOR| Zoro #: G0154271| Mfr #: 5WYT2

$9.27 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154271 Mfr #: 5WYT2
Size: UniversalFabric Weight: 9 oz.
Application: Welding, GrindingMaterial: COTTON
Standards: ASTM D6413-13Length: 18"
Cuff Style: Elastic Both EndsItem: Flame-Resistant Sleeve
Item: Flame-Resistant SleeveSize: Universal
Color: OrangeStandards: ASTM D6413-13
Country of Origin (subject to change): China

Product Description

Flame-Resistant Sleeve, Size Universal, Length 18 In., Orange, Elastic Both Ends, Fabric Weight 9 oz., Material Cotton, Application Welding, Grinding, Standards ASTM D6413-13, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.