20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Flame-Retardant Treated Cotton Hat, Lime, Unvrsl

CONDOR| Zoro #: G1681942| Mfr #: 4AFX3

$6.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1681942 Mfr #: 4AFX3
Size: UniversalItem: Flame-Retardant Treated Cotton Hat
Style: BeanieCovers: Head and Ears
Color: greenMaterial: Cotton/Spandex
Tested in Accordance With: ASTM D6413/D6413M-2013bCountry of Origin (subject to change): China

Product Description

Flame-Retardant Treated Cotton Hat, Style Beanie, Green, Material Cotton/Spandex, Size Universal, Covers Head And Ears. This product has been tested in accordance with ASTM D6413/D6413M-2013b and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Product Reviews