Flame Resistant Winter Liner, Orng, Unvrsl

CONDOR| Zoro #: G0909307| Mfr #: 4AFX2

$6.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0909307 Mfr #: 4AFX2
Size: UniversalStandards: ASTM D6413
Item: Flame Resistant HatStyle: Beanie
Covers: Head And EarsColor: Orange
Material: Cotton/SpandexCountry of Origin (subject to change): China

Product Description

Flame Resistant Hat, Style Beanie, Orange, Material Cotton/Spandex, Size Universal, Covers Head And Ears, Standards ASTM D6413
Save 15%. Sign up for Z-mail.