Flame-Retardant Apron, Green, Cotton

CONDOR| Zoro #: G0154262| Mfr #: 6NB99

$19.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154262 Mfr #: 6NB99
Fabric Weight: 9 oz.Standards: ASTM D6413-13
Material: COTTONClosure Type: Straps w/Metal Buckle
Width: 24"Item: Flame-Retardant Apron
Color: greenLength: 40"
Standards: ASTM D6413-13Country of Origin (subject to change): China

Product Description

Flame-Retardant Apron, Cotton, Green, Length 40 In., Width 24 In., Fabric Weight 9 oz., Closure Type Straps w/Metal Buckle, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.