Skip to Main Content
customer-service Help

Flammable Cabinet, Standard, 22 gal., 65" H

Condor Flammable Cabinet, Standard, 22 gal., 65" H 491M64
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$759.58
  • Material: Steel
  • Sump Capacity: 2.5 gal
  • Height: 65 in
See full product details
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
Total: $759.58

Condor #491M64 Specifications

  • Material: Steel
  • Sump Capacity: 2.5 gal
  • Height: 65 in
  • Standards: FM, NFPA Code 30, OSHA
  • Includes: (4) Level Adjusting Feet, Hazardous Warning Label
  • Additional Shelf: 130V35
  • Item: Flammable Cabinet
  • Color: Yellow
  • Safety Cabinet Type: Standard
  • Rated For Flammable Storage: Yes
  • Depth: 18 1/8 in
  • Number of Cabinet Shelves: 2
  • Width: 23 5/16 in
  • Number of Doors: 1
  • Handle Type: Recessed Paddle
  • Door Opening Height: 58.5 in
  • Safety Cabinet Door Type: Manual
  • Finish: Powder Coated
  • Door Opening Width: 20 in
  • Fire Rating: 10 min
  • Capacity: 22 gal
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 22 gal, Height 65 in, Width 23 5/16 in, Depth 18 1/8 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 1

Reviews of Condor #491M64