Condor
Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H
Mfr # 491M71
Zoro # G4238453
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,278.99
Key Features
- Cabinet Style Standard Non-Combustible
- Overall Width 43 in
- Material Steel
- Door Type Double Hinged Manual Close
- Number of Shelves 2
Explore More Products
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H 491M97
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H 491M99
- CONDOR Steel Flammable Safety Storage Cabinet, 23 1/2 in W, 66 1/2 in H 491M64
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H 491M98
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 45 1/2 in H 491M94
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H 491M65
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CAC1361872-05
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H ALE82109
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary HDCP304878-2S95
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SUMGY
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UFE4
- Condor Industrial Storage Cabinets