SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flat Fold Disp Respirator, N95, PK20

CONDOR| Zoro #: G1844534| Mfr #: 4KMX9

$21.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Headstrap Type: Dual ElasticRespirator Shape: Flat-FoldItem: Flat Fold Disposable Particulate Respirator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1844534 Mfr #: 4KMX9
Headstrap Type: Dual ElasticRespirator Shape: Flat-Fold
Item: Flat Fold Disposable Particulate RespiratorNuisance Odor Removal: None
Nose Clip: YesColor: White
Filter Class: N95Latex Content: Contains Latex
Mask Size: UniversalFace Seal: None
Exhalation Valve: NoStandards: Niosh Approved
Country of Origin (subject to change): China

Description

Flat Fold Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal None, Nose Clip Yes, Mask Size Universal, Color White, Headstrap Type Dual Elastic, Standards NIOSH Approved, Package Quantity 20

Reviews