WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Flat Mirror, 12 In W x 12 In H, SS Lens

CONDOR| Zoro #: G2181453| Mfr #: 1CZA9

$79.45 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Flat Mirror
Lens Material: Stainless Steel
Height: 12"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2181453 Mfr #: 1CZA9
Item: Flat MirrorLens Material: Stainless Steel
Height: 12"Width: 12"
Frame: Stainless SteelIncludes: Adjustable Swivel w/Telescope Mount
Backing: GalvanizedShape: Square
Country of Origin (subject to change): United States

Product Description

Flat Mirror, Square, Width 12 In., Height 12 In., Lens Material Stainless Steel, Backing Galvanized, Frame Stainless Steel, Includes Adjustable Swivel w/Telescope Mount

Product Reviews