20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Flat Mirror, 14 In W x 18 In H, SS Lens

CONDOR| Zoro #: G0616551| Mfr #: 1CZB2

$94.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0616551 Mfr #: 1CZB2
Lens Material: Stainless SteelIncludes: Swivel Mount
Shape: RectangularFrame: Aluminum
Item: Flat MirrorBacking: Steel
Width: 14"Height: 18"
Country of Origin (subject to change): United States

Product Description

Flat Mirror, Rectangular, Width 14 In., Height 18 In., Lens Material Stainless Steel, Backing Steel, Frame Aluminum, Includes Swivel Mount
Save 15%. Sign up for Z-mail.