Flat Mirror, 20 In W x 30 In H, SS Lens

CONDOR| Zoro #: G0262805| Mfr #: 1CZB4

$164.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0262805 Mfr #: 1CZB4
Lens Material: Stainless SteelIncludes: Swivel Mount
Backing: SteelItem: Flat Mirror
Shape: RectangularFrame: Aluminum
Height: 30"Width: 20"
Country of Origin (subject to change): United States

Product Description

Flat Mirror, Rectangular, Width 20 In., Height 30 In., Lens Material Stainless Steel, Backing Steel, Frame Aluminum, Includes Swivel Mount
Save 15%. Sign up for Z-mail.