KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fleece Jacket, Poly/Nylon, Black, L

CONDOR| Zoro #: G0087001| Mfr #: 2KTG2

$52.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fleece Jacket
Size: L
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087001 Mfr #: 2KTG2
Item: Fleece JacketSize: L
Color: BlackFabric Weight: 9.4 oz.
Fits Chest Size: 51"Closure Type: zipper
Material: Polyester/NylonCountry of Origin (subject to change): India

Description

Fleece Jacket, Size L, Fits Chest Size 51 In., Color Black, Material Polyester/Nylon, Closure Type Zipper, Fabric Weight 9.4 oz.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews