Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45VR27
Zoro #
G3316157
UPC #
190735093528
Country of Origin
United States
Dimensions
Diameter
3-1/2"
Thickness
50 mil
Width
3-1/2"
Tape Strip Length
3 1/2 in
Details
Legend
Solid
Item
Floor Marking Tape
Glow-in-the-Dark
No
Safety Tape Color
Orange
Material
vinyl
Die Cut Shape
Circle
Tape Format
Die Cut - Tag
Retroreflective Grade
Not Retroreflective
Pattern
Solid
Tape Pattern
Solid
Description
Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.