This item is Discontinued.

Condor Floor Marking Tape, Red/White, Roll, 3 in.W 45VP88

Floor Marking Tape, Red/White, Roll, 3 in.W (Discontinued)

  • Mfr # 45VP88
  • Zoro # G3316531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45VP88
Zoro #
G3316531
UPC #
190735093146
Country of Origin
United States

Dimensions

Roll Length
100 ft
Thickness
50 mil
Width
3"

Details

Item
Floor Marking Tape
Die Cut Shape
Continuous Roll
Pattern
Striped
Material
vinyl
Safety Tape Color
Red, White
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Legend
Solid
Retroreflective Grade
Not Retroreflective
Tape Pattern
Striped

Description

Floor Marking Tape, Striped, Legend Solid, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.