Floor Marking Tape, Roll, 3In W, 54 ft. L

CONDOR| Zoro #: G2387034| Mfr #: WTP104

$21.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 5.5 milWidth: 3"Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387034 Mfr #: WTP104
Thickness: 5.5 milWidth: 3"
Glow-in-the-Dark: NoLegend: Hearing Protection
Retroreflective Grade: Not RetroreflectiveRoll Length: 54 ft.
Pattern: MessageItem: Safety Warning Tape
Standards: UL 410-COF For Floor GraphicsSafety Tape Color: Black, Yellow
Tape Format: Continuous RollDie Cut Shape: Continuous Roll
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Warning Tape, Pattern Message, Black, Yellow, Width 3 In., Roll Length 54 ft., Continuous Roll, Die Cut Shape Continuous Roll, Thickness 5.5 mil, Glow-in-the-Dark No

Reviews