Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Charcoal Entrance Mat 3 ft. W x 5 ft. L, 3/8", Polypropylene

  • Zoro #: G0161659
  • Mfr #: 38ZA81
$130.84
  • Mat Surface Pattern: Diamond
  • Indoor/Outdoor: Indoor
  • Mat Color: Charcoal
See full product details
This item ships free.

Condor #38ZA81 Specifications

  • Zoro #: G0161659
  • Mfr #: 38ZA81
Mat Surface Pattern: Diamond Indoor/Outdoor: Indoor
Mat Color: Charcoal Mat Backing Material: Rubber
Scrape/Dry: Scrape and Dry Mat Environment: Indoor
Face Weight: 24.0 oz/sq yd Mat Electrical Resistance: Anti-Static
Legend: No legend Width: 3 ft.
Oil Resistant: No Mat Length: 5 ft
Brake Fluid Resistant: No Color: Charcoal
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Mat Surface Material: Polypropylene
Mat Thickness: 3/8 in Item: Entrance Mat
Mat Shape: Rectangle Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Length: 5 ft. Edges: beveled
Thickness: 3/8" Mat Width: 3 ft
Mat Weaving: Needle Punch Antimicrobial: No
Material: Polypropylene Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Entrance Mat, Mat Color Charcoal, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Diamond, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 24.0 oz./sq. yd.

Reviews of Condor #38ZA81