SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

FR Coverall Rainsuit, Detach Hood, Grn, 4XL

CONDOR| Zoro #: G0952612| Mfr #: 1FBA3

$54.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenMaterial: PVCThickness: 0.45mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952612 Mfr #: 1FBA3
Color: GreenMaterial: PVC
Thickness: 0.45mmSeam Style: Heat Welded
Resists: Water, Chemicals, OilsTested in Accordance With: ASTM D6413/D6413M-2015
Liner Material: PolyesterGender: Unisex
Size: 4XlIncludes: Coveralls/Hood
Fits Chest Size: 58" to 60"Item: FR Coverall Rainsuit with Detachable Hood
Fits Waist Size: 48" to 50"Number of Outside Pockets: 0
Inseam: 32-1/2"Number of Inside Pockets: 0
Standards: -Closure Type: Snaps/Zipper
Country of Origin (subject to change): China

Description

FR Coverall Rainsuit with Detachable Hood, Unisex, Size 4XL, Green, PVC, Fits Chest Size 58 In. to 60 In., Fits Waist Size 48 In. to 50 In., Inseam 32-1/2 In., Snaps/Zipper Closure Type, Heat Welded Seam Style, Thickness 0.45mm, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Chemicals, Oils, Includes Coveralls/Hood. This product has been tested in accordance with ASTM D6413/D6413M-15 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews