Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FR Coverall Rainsuit w/Detach Hood, Green, M

  • Zoro #: G0078294
  • Mfr #: 1FBA1

$43.43

Details
  • Number of Inside Pockets: 0
  • Gender: Unisex
  • Tested in Accordance With: ASTM D6413/D6413M-2015
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #1FBA1 Specifications

  • Zoro #: G0078294
  • Mfr #: 1FBA1
Number of Inside Pockets: 0 Gender: Unisex
Tested in Accordance With: ASTM D6413/D6413M-2015 Includes: Coveralls/Hood
Fits Waist Size: 32" to 34" Seam Style: Heat Welded
Liner Material: Polyester Inseam: 29"
Color: Green Thickness: 0.45mm
Fits Chest Size: 40" to 42" Number of Outside Pockets: 0
Standards: - Material: PVC
Size: M Item: FR Coverall Rainsuit with Detachable Hood
Closure Type: Snaps/Zipper Resists: Water, Chemicals, Oils
Country of Origin (subject to change): China

Description

FR Coverall Rainsuit with Detachable Hood, Unisex, Size M, Green, PVC, Fits Chest Size 40 In. to 42 In., Fits Waist Size 32 In. to 34 In., Inseam 29 In., Snaps/Zipper Closure Type, Heat Welded Seam Style, Thickness 0.45mm, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Chemicals, Oils, Includes Coveralls/Hood. This product has been tested in accordance with ASTM D6413/D6413M-15 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #1FBA1