Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Rain Bib Overall, Green, 3XL

  • Zoro #: G0079947
  • Mfr #: 1FAZ8

$30.92

  • Color: Green
  • Rainwear Color: Green
  • Rainwear Ankle Style: Snap
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1FAZ8 Specifications

  • Zoro #: G0079947
  • Mfr #: 1FAZ8
Color: Green Rainwear Color: Green
Rainwear Ankle Style: Snap Rainwear Size: 3XL
Rainwear Closure Type: Elastic Number of Pockets (Inside): 0
Arc Flash PPE Category: 0 Fits Waist Size: 54 to 56"
Tested in Accordance With: ASTM D6413/D6413M-2015 Liner Material: Polyester
Thickness: 0.45mm Size: 3XL
Number of Pockets: 0 Gender: Men's
Resists: Water, Oils, Chemicals Standards: NFPA 701
Rainwear Primary Material: PVC Number of Pockets (Outside): 0
Seam Style: Double Heat Welded Closure Type: Elastic Waistband
Rainwear Style: Flame Resistant Rain Bib Overall Flame-Retardant Material: PVC
High Visibility: No Inseam: 32"
Item: FR Rain Bib Overall Material: PVC
Rainwear ANSI Class: Unrated Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

FR Rain Bib Overall, 3XL, Green, Fits Waist Size 54 to 56 In., Inseam 32 In., Gender Men's, PVC, Elastic Waistband Closure Type, Seam Style Double Heat Welded, Number of Pockets 0, Thickness 0.45mm, Liner Material Polyester, Resists Water, Oils, Chemicals. This product has been tested in accordance with ASTM D6413/D6413M-15 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #1FAZ8