KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FR Rain Bib Overall, Green, M

CONDOR| Zoro #: G0078251| Mfr #: 1FAZ7

$27.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: FR Rain Bib Overall
Number of Pockets: 0
Size: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078251 Mfr #: 1FAZ7
Item: FR Rain Bib OverallNumber of Pockets: 0
Size: MGender: Men's
Standards: -Closure Type: Elastic Waistband
Liner Material: PolyesterTested in Accordance With: ASTM D6413/D6413M-2015
Thickness: 0.45mmMaterial: PVC
Seam Style: Double Heat WeldedInseam: 29"
Color: GreenFits Waist Size: 38 to 40"
Resists: Water, Oils, ChemicalsCountry of Origin (subject to change): China

Description

FR Rain Bib Overall, M, Green, Fits Waist Size 38 to 40 In., Inseam 29 In., Gender Men's, PVC, Elastic Waistband Closure Type, Seam Style Double Heat Welded, Number of Pockets 0, Thickness 0.45mm, Liner Material Polyester, Resists Water, Oils, Chemicals. This product has been tested in accordance with ASTM D6413/D6413M-15 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews