FR Rain Bib Overall, Green, XL

CONDOR| Zoro #: G0078276| Mfr #: 4ML10

$27.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenMaterial: PVCThickness: 0.45mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078276 Mfr #: 4ML10
Color: GreenMaterial: PVC
Thickness: 0.45mmSeam Style: Double Heat Welded
Resists: Water, Oils, ChemicalsTested in Accordance With: ASTM D6413/D6413M-2015
Liner Material: PolyesterGender: Men's
Size: XlItem: FR Rain Bib Overall
Fits Waist Size: 46 to 48"Inseam: 31"
Number of Pockets: 0Standards: -
Closure Type: Elastic WaistbandCountry of Origin (subject to change): China

Description

FR Rain Bib Overall, XL, Green, Fits Waist Size 46 to 48 In., Inseam 31 In., Gender Men's, PVC, Elastic Waistband Closure Type, Seam Style Double Heat Welded, Number of Pockets 0, Thickness 0.45mm, Liner Material Polyester, Resists Water, Oils, Chemicals. This product has been tested in accordance with ASTM D6413/D6413M-15 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews