October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

FR Rain Bib Overall, Yellow, 2XL

  • Zoro #: G0077935
  • Mfr #: 5T925

$37.81

Details
  • Includes: Fly Front, Raglan Shoulder, Elastic Suspenders
  • Inseam: 31-1/2"
  • Material: Polyurethane
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #5T925 Specifications

  • Zoro #: G0077935
  • Mfr #: 5T925
Includes: Fly Front, Raglan Shoulder, Elastic Suspenders Inseam: 31-1/2"
Material: Polyurethane Tested in Accordance With: ASTM D6413
Rainwear Closure Type: Snaps Rainwear Style: Flame Resistant Rain Bib Overall
Rainwear Ankle Style: Snap Rainwear Size: 2XL
Number of Pockets (Inside): 0 Seam Style: Double Stitched, Taped
Rainwear Primary Material: Polyurethane Fabric Weight: 3 oz.
Liner Material: Nylon Closure Type: snaps
Color: Yellow Standards: ASTM D6413
Arc Flash PPE Category: 0 Flame-Retardant Material: Polyurethane
Rainwear Color: Yellow Thickness: 0.17mm
Number of Pockets (Outside): 0 Number of Pockets: 0
Gender: Men's High Visibility: No
Resists: water Size: 2XL
Item: FR Rain Bib Overall Rainwear ANSI Class: Unrated
Fits Waist Size: 44 to 46" Country of Origin (subject to change): China

Description

FR Rain Bib Overall, 2XL, Yellow, Fits Waist Size 44 to 46 In., Inseam 31-1/2 In., Gender Men's, Polyurethane, Snaps Closure Type, Seam Style Double Stitched, Taped, Number of Pockets 0, Thickness 0.17mm, Liner Material Nylon, Resists Water, Includes Fly Front, Raglan Shoulder, Elastic Suspenders. This product has been tested in accordance with ASTM D6413 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5T925