Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
FR Rain Bib Overall, Yellow, 3XL
  • Zoro #: G0078145
  • Mfr #: 5KU55
$8.61
  • Arc Flash PPE Category: 0
  • Rainwear Closure Type: Snaps
  • Rainwear Size: 3XL
See full product details
Orders over $50 ship free.

Condor #5KU55 Specifications

  • Zoro #: G0078145
  • Mfr #: 5KU55
Arc Flash PPE Category: 0 Rainwear Closure Type: Snaps
Rainwear Size: 3XL Color: Yellow
Item: FR Rain Bib Overall Inseam: 32"
Rainwear Style: Flame Resistant Rain Bib Overall Includes: Raglan Shoulder, Adjustable Elastic Suspenders
Number of Pockets (Inside): 0 Size: 3XL
Standards: NFPA 701 Closure Type: snaps
Seam Style: Double Heat Welded Material: PVC
Rainwear Color: Yellow Gender: Men's
Flame-Retardant Material: PVC Rainwear Ankle Style: Snap
Liner Material: Nylon Rainwear ANSI Class: Unrated
Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil Fits Waist Size: 54 to 56"
Number of Pockets: 0 Thickness: 0.30mm
High Visibility: No Rainwear Primary Material: PVC
Number of Pockets (Outside): 0 Tested in Accordance With: Report per ASTM D6413-11
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

FR Rain Bib Overall, 3XL, Yellow, Fits Waist Size 54 to 56 In., Inseam 32 In., Gender Men's, PVC, Snaps Closure Type, Seam Style Double Heat Welded, Number of Pockets 0, Thickness 0.30mm, Liner Material Nylon, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, Includes Raglan Shoulder, Adjustable Elastic Suspenders. This product has been tested in accordance with ASTM D6413-11 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #5KU55