FR Rain Bib Overall, Ylw, L

CONDOR| Zoro #: G0077104| Mfr #: 4PCG7

$67.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077104 Mfr #: 4PCG7
Liner Material: NylonThickness: 0.33mm
Standards: ASTM D6413Color: yellow
Closure Type: snapsMaterial: Neoprene
Item: Flame-Resistant Rain Bib OverallSize: L
Fits Waist Size: 38 to 40"Inseam: 31"
Gender: Men'sResists: Water, Flame
Seam Style: Stitched, TapedNumber of Pockets: 0
Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Bib Overall, L, Yellow, Fits Waist Size 38 to 40 In., Inseam 31 In., Gender Men's, Neoprene, Snaps Closure Type, Seam Style Stitched, Taped, Number of Pockets 0, Thickness 0.33mm, Liner Material Nylon, Resists Water, Flame, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.