Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Rain Bib Overall, Yellow, L

  • Zoro #: G0078111
  • Mfr #: 5KU49

$29.64

  • Rainwear ANSI Class: Unrated
  • Inseam: 30"
  • Gender: Men's
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5KU49 Specifications

  • Zoro #: G0078111
  • Mfr #: 5KU49
Rainwear ANSI Class: Unrated Inseam: 30"
Gender: Men's Includes: Raglan Shoulder, Adjustable Elastic Suspenders
High Visibility: No Number of Pockets (Outside): 0
Rainwear Ankle Style: Snap Thickness: 0.30mm
Color: Yellow Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Rainwear Style: Flame Resistant Rain Bib Overall Number of Pockets (Inside): 0
Standards: ASTM 6413-99, ASTM F1891, ASTM F937 Liner Material: Nylon
Number of Pockets: 0 Rainwear Size: L
Rainwear Primary Material: PVC Material: PVC
Fits Waist Size: 40 to 42" Tested in Accordance With: Report per ASTM D6413-11
Rainwear Closure Type: Snaps Item: FR Rain Bib Overall
Closure Type: snaps Seam Style: Double Heat Welded
Size: L Rainwear Color: Yellow
Flame-Retardant Material: PVC Arc Flash PPE Category: 0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

FR Rain Bib Overall, L, Yellow, Fits Waist Size 40 to 42 In., Inseam 30 In., Gender Men's, PVC, Snaps Closure Type, Seam Style Double Heat Welded, Number of Pockets 0, Thickness 0.30mm, Liner Material Nylon, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, Includes Raglan Shoulder, Adjustable Elastic Suspenders. This product has been tested in accordance with ASTM D6413-11 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5KU49