Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FR Rain Bib Overall, Yellow, L

  • Zoro #: G0077917
  • Mfr #: 5T923

$37.81

Details
  • Tested in Accordance With: ASTM D6413
  • Includes: Fly Front, Raglan Shoulder, Elastic Suspenders
  • Seam Style: Double Stitched, Taped
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #5T923 Specifications

  • Zoro #: G0077917
  • Mfr #: 5T923
Tested in Accordance With: ASTM D6413 Includes: Fly Front, Raglan Shoulder, Elastic Suspenders
Seam Style: Double Stitched, Taped Closure Type: snaps
Inseam: 30-1/2" Fits Waist Size: 36 to 38"
Size: L Standards: -
Material: Polyurethane Item: FR Rain Bib Overall
Color: Yellow Gender: Men's
Thickness: 0.17mm Liner Material: Nylon
Number of Pockets: 0 Resists: water
Country of Origin (subject to change): China

Description

Our rain overalls easily fit underneath normal work clothes and come in breathable, lightweight styles. Here are some important details for the FR Rain Bib Overall : COLOR: Yellow, SIZE: L, MATERIAL: Polyurethane

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5T923