Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
FR Rain Bib Overall, Yellow, M
  • Zoro #: G0078075
  • Mfr #: 2AW68
FR Rain Bib Overall,Ylw,M
$25.74
  • Rainwear Primary Material: PVC
  • Item: FR Rain Bib Overall
  • Rainwear ANSI Class: Unrated
See full product details
Orders over $50 ship free.

Condor #2AW68 Specifications

  • Zoro #: G0078075
  • Mfr #: 2AW68
Rainwear Primary Material: PVC Item: FR Rain Bib Overall
Rainwear ANSI Class: Unrated Rainwear Ankle Style: Snap
Number of Pockets (Inside): 0 Flame-Retardant Material: PVC
Thickness: 0.30mm Seam Style: Double Heat Welded
Size: M Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Rainwear Size: M High Visibility: No
Includes: Fly Front, Raglan Shoulder, Elastic Suspenders Fits Waist Size: 36 to 38"
Gender: Men's Rainwear Style: Flame Resistant Rain Bib Overall
Color: Yellow Standards: ASTM F1891
Closure Type: snaps Number of Pockets (Outside): 0
Liner Material: Nylon Rainwear Color: Yellow
Tested in Accordance With: Report per ASTM D6413-11 Number of Pockets: 0
Inseam: 29" Material: PVC
Rainwear Closure Type: Snaps Arc Flash PPE Category: 0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

FR Rain Bib Overall, M, Yellow, Fits Waist Size 36 to 38 In., Inseam 29 In., Gender Men's, PVC, Snaps Closure Type, Seam Style Double Heat Welded, Number of Pockets 0, Thickness 0.30mm, Liner Material Nylon, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, Includes Fly Front, Raglan Shoulder, Elastic Suspenders. This product has been tested in accordance with ASTM D6413-11 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2AW68