Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
FR Rain Bib Overall, Yellow, M
  • Zoro #: G0077901
  • Mfr #: 5T922
$12.12
  • Resists: water
  • Rainwear ANSI Class: Unrated
  • Thickness: 0.17mm
See full product details
Orders over $50 ship free.

Condor #5T922 Specifications

  • Zoro #: G0077901
  • Mfr #: 5T922
Resists: water Rainwear ANSI Class: Unrated
Thickness: 0.17mm Rainwear Ankle Style: Snap
Color: Yellow Size: M
Number of Pockets: 0 Standards: ASTM D6413
Closure Type: snaps Liner Material: Nylon
High Visibility: No Flame-Retardant Material: Polyurethane
Rainwear Color: Yellow Material: Polyurethane
Rainwear Primary Material: Polyurethane Seam Style: Double Stitched, Taped
Rainwear Closure Type: Snaps Rainwear Size: M
Item: FR Rain Bib Overall Includes: Fly Front, Raglan Shoulder, Elastic Suspenders
Gender: Men's Rainwear Style: Flame Resistant Rain Bib Overall
Number of Pockets (Outside): 0 Fabric Weight: 3 oz.
Arc Flash PPE Category: 0 Fits Waist Size: 32 to 34"
Inseam: 30" Number of Pockets (Inside): 0
Tested in Accordance With: ASTM D6413 Closeout: Yes
Shop By: Closeout Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

FR Rain Bib Overall, M, Yellow, Fits Waist Size 32 to 34 In., Inseam 30 In., Gender Men's, Polyurethane, Snaps Closure Type, Seam Style Double Stitched, Taped, Number of Pockets 0, Thickness 0.17mm, Liner Material Nylon, Resists Water, Includes Fly Front, Raglan Shoulder, Elastic Suspenders. This product has been tested in accordance with ASTM D6413 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #5T922