HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

FR Rain Bib Overall, Ylw, S

CONDOR| Zoro #: G0078066| Mfr #: 1FAW7

$24.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.30mm
Item: FR Rain Bib Overall
Closure Type: snaps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078066 Mfr #: 1FAW7
Thickness: 0.30mmItem: FR Rain Bib Overall
Closure Type: snapsMaterial: PVC
Liner Material: NylonNumber of Pockets: 0
Includes: Fly Front, Raglan Shoulder, Elastic SuspendersInseam: 29"
Standards: -Color: Yellow
Fits Waist Size: 32 to 34"Seam Style: Double Heat Welded
Tested in Accordance With: Report per ASTM D6413-11Size: S
Gender: Men'sResists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Country of Origin (subject to change): China

Description

FR Rain Bib Overall, S, Yellow, Fits Waist Size 32 to 34 In., Inseam 29 In., Gender Men's, PVC, Snaps Closure Type, Seam Style Double Heat Welded, Number of Pockets 0, Thickness 0.30mm, Liner Material Nylon, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, Includes Fly Front, Raglan Shoulder, Elastic Suspenders. This product has been tested in accordance with ASTM D6413-11 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews