JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

FR Rain Bib Overall, Ylw, S

CONDOR| Zoro #: G0077086| Mfr #: 4PCG5

$69.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077086 Mfr #: 4PCG5
Gender: Men'sMaterial: Neoprene
Resists: Water, FlameClosure Type: snaps
Fits Waist Size: 32 to 34"Thickness: 0.33mm
Seam Style: Stitched, TapedLiner Material: Nylon
Inseam: 29"Number of Pockets: 0
Standards: ASTM D6413Color: yellow
Size: SItem: Flame-Resistant Rain Bib Overall
Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Bib Overall, S, Yellow, Fits Waist Size 32 to 34 In., Inseam 29 In., Gender Men's, Neoprene, Snaps Closure Type, Seam Style Stitched, Taped, Number of Pockets 0, Thickness 0.33mm, Liner Material Nylon, Resists Water, Flame, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.