FR Rain Bib Overall, Ylw, XL

CONDOR| Zoro #: G0079913| Mfr #: 4AG05

$36.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Elastic Suspenders
Color: Yellow
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079913 Mfr #: 4AG05
Includes: Elastic SuspendersColor: Yellow
Gender: Men'sSeam Style: Double Heat Welded
Material: PVCInseam: 31"
Fits Waist Size: 40 to 42"Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Size: XlNumber of Pockets: 0
Item: FR Rain Bib OverallLiner Material: Nylon
Thickness: 0.30mmClosure Type: snaps
Tested in Accordance With: NFPA 701Standards: -
Country of Origin (subject to change): China

Description

FR Rain Bib Overall, XL, Yellow, Fits Waist Size 40 to 42 In., Inseam 31 In., Gender Men's, PVC, Snaps Closure Type, Seam Style Double Heat Welded, Number of Pockets 0, Thickness 0.30mm, Liner Material Nylon, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, Includes Elastic Suspenders. This product has been tested in accordance with NFPA 701 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews