Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

FR Rain Jacket with Detach Hood, Green, M

  • Zoro #: G0078215
  • Mfr #: 1FAZ4

$35.26

Details
  • Number of Inside Pockets: 0
  • Gender: Unisex
  • Tested in Accordance With: ASTM D6413/D6413M-2015
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #1FAZ4 Specifications

  • Zoro #: G0078215
  • Mfr #: 1FAZ4
Number of Inside Pockets: 0 Gender: Unisex
Tested in Accordance With: ASTM D6413/D6413M-2015 Seam Style: Heat Welded
Liner Material: Polyester Color: Green
Fits Chest Size: 50" Thickness: 0.45mm
Number of Outside Pockets: 0 Standards: -
Material: PVC Size: M
Item: FR Rain Jacket with Detachable Hood Closure Type: snaps
Country of Origin (subject to change): China

Description

FR Jacket with Detachable Hood, Gender Unisex, Green, M, Fits Chest Size 50 In., PVC, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.45mm, Seam Style Heat Welded, Liner Material Polyester. This product has been tested in accordance with ASTM D6413/D6413M-15 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #1FAZ4