FR Rain Jacket with Hood, Yellow, 2XL

CONDOR| Zoro #: G0077192| Mfr #: 4PCH7

$53.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077192 Mfr #: 4PCH7
Standards: ASTM D6413Liner Material: Nylon
Thickness: 0.33mmColor: yellow
Material: NeopreneClosure Type: snaps
Item: Flame-Resistant Rain Jacket with HoodSize: 2XL
Fits Chest Size: 62"Includes: Attached Hood
Gender: UnisexSeam Style: Stitched/Taped
Number of Outside Pockets: 0Number of Inside Pockets: 0
Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Jacket with Hood, Gender Unisex, Yellow, 2XL, Fits Chest Size 62 In., Neoprene, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.33mm, Seam Style Stitched/Taped, Includes Attached Hood, Liner Material Nylon, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.