DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

FR Rain Jacket with Hood, Yellow, 2XL

CONDOR| Zoro #: G0078041| Mfr #: 5KU43

$27.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.30mm
Item: FR Rain Jacket with Hood
Closure Type: snaps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078041 Mfr #: 5KU43
Thickness: 0.30mmItem: FR Rain Jacket with Hood
Closure Type: snapsMaterial: PVC
Liner Material: NylonNumber of Outside Pockets: 0
Standards: -Number of Inside Pockets: 0
Color: YellowLength: 32"
Seam Style: Heat WeldedTested in Accordance With: Report per ASTM D6413-11
Size: 2XLGender: Unisex
Fits Chest Size: 62"Country of Origin (subject to change): China

Description

FR Rain Jacket with Hood, Gender Unisex, Yellow, 2XL, Fits Chest Size 62 In., PVC, Length 32 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.30mm, Seam Style Heat Welded, Liner Material Nylon. This product has been tested in accordance with ASTM D6413-11 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews