SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

FR Rain Jacket with Hood, Yellow, 3XL

CONDOR| Zoro #: G0079852| Mfr #: 1FBC4

$47.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowMaterial: PolyurethaneThickness: 0.18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079852 Mfr #: 1FBC4
Color: YellowMaterial: Polyurethane
Thickness: 0.18mmSeam Style: Stitched/Taped
Tested in Accordance With: ASTM D6413-15Liner Material: Nylon
Gender: UnisexSize: 3XL
Fits Chest Size: 64"Item: FR Rain Jacket with Hood
Length: 32"Number of Outside Pockets: 0
Number of Inside Pockets: 0Standards: -
Closure Type: snapsCountry of Origin (subject to change): China

Description

FR Rain Jacket with Hood, Gender Unisex, Yellow, 3XL, Fits Chest Size 64 In., Polyurethane, Length 32 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.18mm, Seam Style Stitched/Taped, Liner Material Nylon. This product has been tested in accordance with ASTM D6413/ASTM D6413-15 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Reviews