This item is Discontinued.

Condor FR Rain Jacket with Hood, Yellow, 4XL 4PCH9

FR Rain Jacket with Hood, Yellow, 4XL (Discontinued)

  • Mfr # 4PCH9
  • Zoro # G0077217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PCH9
Zoro #
G0077217
UPC #
190735100417
Country of Origin
China

Dimensions

Size
4XL
Thickness
0.33mm
Fits Chest Size
66 in

Details

Item
Flame Resistant Rain Jacket
Color
Yellow
Material
Neoprene
Closure Type
snaps
Gender
Unisex
Number of Outside Pockets
0
Liner Material
Nylon
Standards
NFPA 701
Includes
Attached Hood
Seam Style
Stitched/Taped
Hood Style
Attached
Number of Inside Pockets
0
Tested in Accordance With
NFPA 701
Flame-Retardant Material
Neoprene

Description

Gender Unisex, Hood Style Attached, Flame Resistant Rain Jacket, Material Neoprene, Seam Style Stitched/Taped, Size 4XL, Standards NFPA 701, Thickness 0.33mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.