JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

FR Rain Jacket with Hood, Yellow, L

CONDOR| Zoro #: G0077174| Mfr #: 4PCH5

$53.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077174 Mfr #: 4PCH5
Liner Material: NylonMaterial: Neoprene
Standards: ASTM D6413Thickness: 0.33mm
Closure Type: snapsColor: yellow
Item: Flame-Resistant Rain Jacket with HoodSize: L
Fits Chest Size: 58"Includes: Attached Hood
Gender: UnisexNumber of Outside Pockets: 0
Number of Inside Pockets: 0Seam Style: Stitched/Taped
Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Jacket with Hood, Gender Unisex, Yellow, L, Fits Chest Size 58 In., Neoprene, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.33mm, Seam Style Stitched/Taped, Includes Attached Hood, Liner Material Nylon, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.