LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

FR Rain Jacket with Hood, Yellow, M

CONDOR| Zoro #: G0077165| Mfr #: 4PCH4

$53.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077165 Mfr #: 4PCH4
Standards: ASTM D6413Closure Type: snaps
Material: neopreneLiner Material: Nylon
Color: yellowThickness: 0.33mm
Item: Flame-Resistant Rain Jacket with HoodSize: M
Fits Chest Size: 56"Includes: Attached Hood
Seam Style: Stitched/TapedNumber of Outside Pockets: 0
Number of Inside Pockets: 0Gender: Unisex
Country of Origin (subject to change): China

Product Description

Flame-Resistant Rain Jacket with Hood, Gender Unisex, Yellow, M, Fits Chest Size 56 In., Neoprene, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.33mm, Seam Style Stitched/Taped, Includes Attached Hood, Liner Material Nylon, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.