FR Rain Jacket with Hood, Yellow, M

CONDOR| Zoro #: G0078014| Mfr #: 5KU37

$27.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowMaterial: PVCThickness: 0.30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078014 Mfr #: 5KU37
Color: YellowMaterial: PVC
Thickness: 0.30mmSeam Style: Heat Welded
Tested in Accordance With: Report per ASTM D6413-11Liner Material: Nylon
Gender: UnisexSize: M
Fits Chest Size: 50"Item: FR Rain Jacket with Hood
Length: 29"Number of Outside Pockets: 0
Number of Inside Pockets: 0Standards: -
Closure Type: snapsCountry of Origin (subject to change): China

Description

FR Rain Jacket with Hood, Gender Unisex, Yellow, M, Fits Chest Size 50 In., PVC, Length 29 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.30mm, Seam Style Heat Welded, Liner Material Nylon. This product has been tested in accordance with ASTM D6413-11 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews